Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Enclosure Insulated Small Metric CBL Entries to EN50262 - CI-K2-145-TS
By Eaton
Order Code:
ZT5108735S
£36.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
36.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/enclosure-insulated-small-metric-cbl-entries-to-en50262-ci-k2-145-ts/p/ZT5108735S
Add to quotation
View all Electrical Enclosures
Description
Eaton ENCLOSURE INSULATED SMALL METRIC CBL ENTRIES TO EN50262 CI Insulated Enclosures CI-K2-145-TS
Specifications
Specifications for Enclosure Insulated Small Metric CBL Entries to EN50262 - CI-K2-145-TS
Depth
181mm
Width
100mm
Height
145mm
Housing Material
Plastic
Model
Surface mounting
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome