Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Enclosure Wall Mounting IP66 1020 x 810 x 300mm Light Grey GRP
By Legrand
Order Code:
ZT4995330S
£1,099.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
1099.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/enclosure-wall-mounting-ip66-1020-x-810-x-300mm-light-grey-grp/p/ZT4995330S
Add to quotation
View all Electrical Enclosures
Description
Legrand ENCLOSURE WALL MOUNTING IP66 1020X810X300MM RAL 7035 GRP Marina Polyester Enclosures 36263
Specifications
Specifications for Enclosure Wall Mounting IP66 1020 x 810 x 300mm Light Grey GRP
Height
1000mm
RAL Number
7035
Width
800mm
Internal Depth
261mm
Housing Material
Plastic
Depth
300mm
Colour
Grey
IK Rating
IK10
Plate Thickness
4mm
3.5mm
Cover Model
Closed
Mounting Method
Surface mounted
Recess Depth
305mm
Type of Door
Single
Surface Protection
Untreated
Type
Door
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome