Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Enclosure Wall Mounting IP66 500 x 400 x 206mm Light Grey GRP
By Legrand
Order Code:
ZT4995087S
£249.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
249.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/enclosure-wall-mounting-ip66-500-x-400-x-206mm-light-grey-grp/p/ZT4995087S
Add to quotation
View all Electrical Enclosures
Description
Legrand ENCLOSURE WALL MOUNTING IP66 500X400X206MM RAL 7035 GRP Marina Polyester Enclosures 36252
Specifications
Specifications for Enclosure Wall Mounting IP66 500 x 400 x 206mm Light Grey GRP
Housing Material
Plastic
Depth
200mm
Width
400mm
Internal Depth
178mm
Colour
Grey
RAL Number
7035
Height
500mm
Plate Thickness
2.8mm
2.5mm
IK Rating
IK10
Surface Protection
Untreated
Recess Depth
205mm
Cover Model
Closed
Type
Door
Mounting Method
Surface mounted
Type of Door
Single
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome