Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Enclosure Wall Mounting IP66 610 x 400 x 257mm Light Grey GRP
By Legrand
Order Code:
ZT4995154S
£299.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
299.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/enclosure-wall-mounting-ip66-610-x-400-x-257mm-light-grey-grp/p/ZT4995154S
Add to quotation
View all Electrical Enclosures
Description
Legrand ENCLOSURE WALL MOUNTING IP66 610X400X257MM RAL 7035 GRP Marina Polyester Enclosures 36255
Specifications
Specifications for Enclosure Wall Mounting IP66 610 x 400 x 257mm Light Grey GRP
Internal Depth
225mm
Depth
250mm
Colour
Grey
Housing Material
Plastic
Width
400mm
RAL Number
7035
Height
600mm
Type of Door
Single
Mounting Method
Surface mounted
IK Rating
IK10
Type
Door
Surface Protection
Untreated
Plate Thickness
2.5mm
2.8mm
Recess Depth
255mm
Cover Model
Closed
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome