Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Enclosure Wall Mounting IP66 820 x 610 x 300mm Light Grey GRP
By Legrand
Order Code:
ZT4995173S
£649.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
649.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/enclosure-wall-mounting-ip66-820-x-610-x-300mm-light-grey-grp/p/ZT4995173S
Add to quotation
View all Electrical Enclosures
Description
Legrand ENCLOSURE WALL MOUNTING IP66 820X610X300MM RAL 7035 GRP Marina Polyester Enclosures 36261
Specifications
Specifications for Enclosure Wall Mounting IP66 820 x 610 x 300mm Light Grey GRP
Housing Material
Plastic
Width
600mm
Height
800mm
RAL Number
7035
Colour
Grey
Internal Depth
261mm
Depth
300mm
Cover Model
Closed
Type of Door
Single
Mounting Method
Surface mounted
IK Rating
IK10
Type
Door
Plate Thickness
3.5mm
4mm
Recess Depth
305mm
Surface Protection
Untreated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome