Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Enclosure Weatherproof Clear Lid 190 x 140 x 70mm IP56 Moulded
By Newlec
Order Code:
ZT5096712S
£22.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/enclosure-weatherproof-clear-lid-190-x-140-x-70mm-ip56-moulded/p/ZT5096712S
Add to quotation
View all Electrical Enclosures
Description
Newlec ENCLOSURE WEATHERPROOF CLEAR LID 190X140X70MM IP56 MOULDED Enclosures (NEW2487) NLPE40CL
Specifications
Specifications for Enclosure Weatherproof Clear Lid 190 x 140 x 70mm IP56 Moulded
Width
140mm
Number of Doors
1
Height
190mm
Colour
Grey
RAL Number
7035
Depth
70mm
IK Rating
IK09
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome