Junction Polycarbonate Grey IP66

Junction Polycarbonate Grey IP66

Order Code: ZT4993587S

£13.99 Inc VAT (20%)


Description

Schneider Electric JUNCTION POLYCARBONATE GREY IP66 Small Industrial Boxes NSYTBP885

Specifications for Junction Polycarbonate Grey IP66
  • Width
    89mm
  • RAL Number
    7035
  • Colour
    Grey
  • Height
    89mm
  • Depth
    54mm
  • Housing Material
    Plastic
  • Internal Depth
    47mm
  • Cover Model
    Closed
  • Mounting Method
    Surface mounted
  • IK Rating
    IK08
  • Type
    Cover
  • Surface Protection
    Untreated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome