Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Lead Earth 25mm2 - 2500022632
By Schneider Electric
Order Code:
ZT5102427S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/lead-earth-25mm2-2500022632/p/ZT5102427S
Add to quotation
View all Electrical Enclosures
Description
Schneider Electric LEAD EARTH 25MM2 Wall (Steel & Stainless Steel Enclosures) NSYEL3525D8
Specifications
Specifications for Lead Earth 25mm2 - 2500022632
Width
16mm
Height
350mm
Depth
4.2mm
Model
Ground strap