Lead Earth 6mm2 - 2500022628

Lead Earth 6mm2 - 2500022628

Order Code: ZT5102346S

£3.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.490%
10 +£3.325%


Description

Schneider Electric LEAD EARTH 6MM2 Wall (Steel & Stainless Steel Enclosures) NSYEL166D8

Specifications for Lead Earth 6mm2 - 2500022628
  • Depth
    0.5mm
  • Width
    10mm
  • Height
    160mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome