Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Roof for Enclosure 400 x 200mm Light Grey Steel
By Legrand
Order Code:
ZT5030330S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/roof-for-enclosure-400-x-200mm-light-grey-steel/p/ZT5030330S
Add to quotation
View all Electrical Enclosures
Description
Legrand ROOF FOR ENCLOSURE 400X200MM RAL 7035 STEEL Atlantic Metal Enclosures 36552
Specifications
Specifications for Roof for Enclosure 400 x 200mm Light Grey Steel
Depth
220mm
Surface Finish
Powder coated
Height
30mm
Material
Steel
Width
400mm
RAL Number
7035
Colour
Grey
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome