Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Electrical Boxes & Enclosures
Electrical Enclosures
Upright Sectionned for Marina Enclosures 1800 x 1684mm
By Legrand
Order Code:
ZT5035689S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-enclosures/upright-sectionned-for-marina-enclosures-1800-x-1684mm/p/ZT5035689S
Add to quotation
View all Electrical Enclosures
Description
Legrand UPRIGHT SECTIONNED FOR MARINA ENCLOSURES 1800X1684MM Marina Polyester Enclosures 36392
Specifications
Specifications for Upright Sectionned for Marina Enclosures 1800 x 1684mm
Material
Metal
Height
1684mm
Width
22mm
Depth
42mm
Model
Fastening profile
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome