Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Electrical Sockets
Enclosure 12 Module 3 Outlets
By Schneider Electric
Order Code:
ZT4988019S
£339.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
339.99
https://www.zoro.co.uk/shop/electrical-and-lighting/electrical-sockets/enclosure-12-module-3-outlets/p/ZT4988019S
Add to quotation
View all Electrical Sockets
Description
Schneider Electric ENCLOSURE 12 MODULE 3 OUTLETS Industrial Plugs & Sockets (OX) 13180
Specifications
Specifications for Enclosure 12 Module 3 Outlets
Housing Material
Plastic
Number of rows
1
Overall Height
335mm
Overall Depth
160mm
Internal Depth
91mm
Colour
Grey
Mounting Method
Surface mounted
RAL Number
7035
Width
340mm
IP Rating
IP65
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome