Metal Clad Switched Socket 1-Gang 13A MSTMC521

Order Code: ZT1289129P

£10.29 Inc VAT (20%)


Description

Masterplug Metal Clad Switched Socket manufactured in heavy gauge steel and finished with a scratch resistant epoxy powder-coating. Flat profile with rounded edges, colour coded terminals with backed out captive screws for ease of installation. Two Earth terminals. Suitable for everyday use in a garage, shed, commercial and industrial environments. 1 x Masterplug Metal Clad Switched Socket 1-Gang 13A

Specifications for Metal Clad Switched Socket 1-Gang 13A MSTMC521
  • MFR Part No.
    MC521-01
  • Type
    Switched Socket
  • Outlet Type
    Switched Socket
  • Number of Outlets
    1
  • Number of Gangs
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome