Outdoor Socket, Single

Outdoor Socket, Single

Order Code: ZT1121113XCopy

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 - 9£44.154%
10 +£42.318%

Order by 3pm, get it Tomorrow

Description

1-gang socket outlets designed specifically for outdoor use or in areas heavily exposed to dust or splashing water.

Features and Benefits:
-Extremely durable due to robust polycarbonate construction
-Sealed to IP66 against dust, water and is and is impact resistant, completely protecting virtually any 13A plug
-Easy to install due to fixed gasket, captive backed out terminal screws, clearly marked top access angled terminals, push fit knockouts and conduit entries and rear drill holes
-Easy to open and close due to polycarbonate catch
-Manufactured from recycled polycarbonate for increased impact protection and environmental friendliness
-Neutral 'make first, break last' feature provides additional electrical safety

Typical Applications:
-Ideal for gardens, workshops, industry, commercial, public areas, farm buildings,
ponds, pools etc

See full description
Specifications for Outdoor Socket, Single
  • Socket Type
    British
  • Overall Depth
    168mm
  • Overall Height
    94mm
  • Number of Gangs
    1
  • Rated Voltage
    250V
  • Current Rating
    13A
  • Mounting
    Screwed
  • Number of Poles
    2
  • Overall Width
    122mm
  • MFR Part No.
    K56486GRY