Shaver Socket, White

Shaver Socket, White

Order Code: ZT1121116XCopy

£59.99 Inc VAT (20%)


Description

Single socket shaver outlet, designed for wiring onto lighting circuits.

Features and Benefits:
-Incorporates a self-resetting overload device, limited current to 20VA
-The fuse carrier can be easily opened using a screwdriver operated worm driver screw, making replacement simple
-Installation and wiring is easy due to top access terminals and only one screwdriver size being needed

See full description
Specifications for Shaver Socket, White
  • Mounting
    Screwed
  • Socket Type
    British
  • Overall Height
    32mm
  • Current Rating
    0.2A
  • Overall Depth
    92mm
  • Rated Voltage
    200-250V
  • Overall Width
    96mm
  • Colour
    White
  • MFR Part No.
    K700 WHI
  • Number of Gangs
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome