Single Socket, Switched, Metalclad

Single Socket, Switched, Metalclad

Order Code: ZT1121108XCopy

£15.99each Inc VAT (20%)
£47.97 minimum order value
£16.995.5% off

Minimum order quantity: 3.

Description

Tough single switched socket with 1-gang.

Features and Benefits:
-Impact resistant steel housing with an Aluminium scratch resistant finish
-3-pin operated safety shutter on all sockets

Typical Applications:
-Factories
-Workshops
-Plant rooms
-Warehouses
-Schools and hospitals
-Ideal around the home in garages and sheds

See full description
Specifications for Single Socket, Switched, Metalclad
  • Mounting
    Screwed
  • Overall Depth
    120mm
  • Overall Width
    90mm
  • Overall Height
    48mm
  • MFR Part No.
    K2977RPALM
  • Number of Poles
    2
  • Socket Type
    British
  • Number of Gangs
    1
  • Current Rating
    13A
  • Rated Voltage
    250V
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome