Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Emergency Lighting
Emergency Lights
Box Em Continuous 3W 105V
By LEDVANCE
Order Code:
ZT5077220S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/electrical-and-lighting/emergency-lights/box-em-continuous-3w-105v/p/ZT5077220S
Add to quotation
View all Emergency Lights
Description
Ledvance BOX EM CON 3W 105V Emergency Lighting Module 4058075237025
Specifications
Specifications for Box Em Continuous 3W 105V
Height
41mm
Length
292mm
Width
81mm
Input Voltage
240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome