Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Emergency Lighting
Emergency Lights
Bulkhead Emergency Legend Polycarbonate/abs Self Test
By Collingwood Lighting
Order Code:
ZT5083509S
£37.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
37.99
https://www.zoro.co.uk/shop/electrical-and-lighting/emergency-lights/bulkhead-emergency-legend-polycarbonate-abs-self-test/p/ZT5083509S
Add to quotation
View all Emergency Lights
Description
Head Emergency Legend Polycarbonate/Abs Self Test
Specifications
Specifications for Bulkhead Emergency Legend Polycarbonate/abs Self Test
Colour Temperature
6500 - 6500 K
Length
352mm
Width
110mm
Input Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome