Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Emergency Lighting
Emergency Lights
Head RadiaLED Utility Mains Emerg 12W 205mm 4000K 700lm OP
By JCC
Order Code:
ZT5066346S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/emergency-lights/head-radialed-utility-mains-emerg-12w-205mm-4000k-700lm-op/p/ZT5066346S
Add to quotation
View all Emergency Lights
Description
Head Radialed Utility Mains Emerg 12W 205mm 4000K 700Lm Op
Specifications
Specifications for Head RadiaLED Utility Mains Emerg 12W 205mm 4000K 700lm OP
IP Rating
G38
Colour Temperature
4000 - 4000 K
Housing Material
Brown
Length
85mm
Power Factor
0.9
Input Voltage
220 - 240V
Light Source Type
Digital-sat
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome