Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Emergency Lighting
Emergency Lights
Spot Light Emerg Twin Self Test 290 x 285.5 x 35mm White Polycarbonate 4
By Collingwood Lighting
Order Code:
ZT5083627S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/electrical-and-lighting/emergency-lights/spot-light-emerg-twin-self-test-290-x-285-5-x-35mm-white-polycarbonate-4/p/ZT5083627S
Add to quotation
View all Emergency Lights
Description
Collingwood Lighting SPOTLIGHT EMERG TWIN SELF TEST 290X285.5X35MM WHI POLYCARB 4 Twin Spot EMTW400S
Specifications
Specifications for Spot Light Emerg Twin Self Test 290 x 285.5 x 35mm White Polycarbonate 4
Colour Temperature
6500 - 6500 K
Length
300mm
Width
290mm
Input Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome