Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Emergency Lighting
Emergency Lights
Spot Light Rotatable 3000K Low Voltage 316 SS Narrow
By Collingwood Lighting
Order Code:
ZT5083958S
£299.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
299.99
https://www.zoro.co.uk/shop/electrical-and-lighting/emergency-lights/spot-light-rotatable-3000k-low-voltage-316-ss-narrow/p/ZT5083958S
Add to quotation
View all Emergency Lights
Description
Collingwood Lighting SPOTLIGHT ROTATABLE 3000K LOW VOLTAGE 316 SS NARROW UL030 UL030DNBX30
Specifications
Specifications for Spot Light Rotatable 3000K Low Voltage 316 SS Narrow
Length
65mm
Housing Material
Centre
Width
65mm
Housing Colour
Centre
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome