Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Energy & Power Cables
Cylinder 8.5mm - 2500619069
By Schneider Electric
Order Code:
ZT5042985S
£13.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.39
https://www.zoro.co.uk/shop/electrical-and-lighting/energy-and-power-cables/cylinder-8-5mm-2500619069/p/ZT5042985S
Add to quotation
View all Energy & Power Cables
Description
Schneider Electric CYLINDER 8.5MM Control & Command (EA) METSECT5CYL2
Specifications
Specifications for Cylinder 8.5mm - 2500619069
Length
26.5mm