Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Energy & Power Cables
Drainline Heating Cable 4m - DLH-160W-230V-4M
By Under Control Instruments
Order Code:
ZT4029240S
£26.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 8th Nov
In Stock
GBP
26.99
https://www.zoro.co.uk/shop/electrical-and-lighting/energy-and-power-cables/drainline-heating-cable-4m-dlh-160w-230v-4m/p/ZT4029240S
Add to quotation
View all Energy & Power Cables
Description
Drainline Heating Cable - 4m
Specifications
Specifications for Drainline Heating Cable 4m - DLH-160W-230V-4M
Product Type
Heating Cable
Voltage
230V
Length
4m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome