Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Energy & Power Cables
Drainline Heating Cable 6m - DLH-240W-230V-6M
By Under Control Instruments
Order Code:
ZT4029182S
£40.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£40.99
0%
5 - 9
£39.35
4%
10 +
£37.71
8%
1
Add to basket
Buy Now
Get it by
Fri, 8th Nov
In Stock
GBP
40.99
https://www.zoro.co.uk/shop/electrical-and-lighting/energy-and-power-cables/drainline-heating-cable-6m-dlh-240w-230v-6m/p/ZT4029182S
Add to quotation
View all Energy & Power Cables
Description
Drainline Heating Cable - 6m
Tags:
#BulkDiscount
Specifications
Specifications for Drainline Heating Cable 6m - DLH-240W-230V-6M
Length
6m
Product Type
Heating Cable
Voltage
230V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome