Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Energy & Power Cables
High Temp PVC Cable 3093Y - 2.50 5m - 2.5MM2 3093Y PER/M WHITE-5
By Under Control Instruments
Order Code:
ZT4028390S
£17.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.39
0%
5 - 9
£16.35
6%
10 +
£15.30
12%
1
Add to basket
Buy Now
Get it by
Fri, 8th Nov
In Stock
GBP
17.39
https://www.zoro.co.uk/shop/electrical-and-lighting/energy-and-power-cables/high-temp-pvc-cable-3093y-2-50-5m-2-5mm2-3093y-per-m-white-5/p/ZT4028390S
Add to quotation
View all Energy & Power Cables
Description
High temp PVC Cable 3093Y - 2.50, 5m
Tags:
#BulkDiscount
Specifications
Specifications for High Temp PVC Cable 3093Y - 2.50 5m - 2.5MM2 3093Y PER/M WHITE-5
Length
5m
Colour
White
Material
PVC
Product Type
Cable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome