Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Energy & Power Cables
Thermocouple Wire Type J & K 5m J - UCI100-JI-5
By Under Control Instruments
Order Code:
ZT4028696S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.19
5%
10 - 19
£14.39
10%
20 +
£13.59
15%
1
Add to basket
Buy Now
Get it by
Fri, 8th Nov
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/electrical-and-lighting/energy-and-power-cables/thermocouple-wire-type-j-and-k-5m-j-uci100-ji-5/p/ZT4028696S
Add to quotation
View all Energy & Power Cables
Description
Thermocouple wire type J & K - 5m, J
Tags:
#BulkDiscount
Specifications
Specifications for Thermocouple Wire Type J & K 5m J - UCI100-JI-5
Length
5m
Type
J & K
Product Type
Thermocouple Wire
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome