240V 'Garant' Heavy Duty Cable Reels


Select
£47.99 Inc VAT (20%)


See all variants from £47.99

Description

25 metre cable reel with three 250v sockets encased in a hardy, plastic body. Cable guide handle for precision cable management when winding and unwinding. Fitted with a galvanised steel frame for the cable to stand upon.

Features and Benefits
• Three UK sockets available for multi-use with self closing lid for protection against dust and dirt
• Available in two sizes to suit individual needs
• Robust body made from break-resistant Breflex plastic

Standards
• Conforms to BS EN61242:2004

Notes
• Cromwell recommends the use of an RCD circuit breaker when using electrical products, especially outdoors, see product code CTL2811309K

Feature Attributes

Voltage Rating:
240 V
Socket Type:
3 Pin
Number of Sockets:
3
Current Rating:
13 A
Colour:
Blue
Housing Type:
Open Reel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome