2m 4 Socket 13A Plus 2x Usb-A Ports Extension Lead Black - SRGDSU42PB

Order Code: ZT3378187S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

MASTERPLUG SKU: LUC022 Barcode: 5015056641683 MPN: SRGDSU42PB

Features
4 x 13 Amp sockets
2m Cable
LED power & surge indicators
Two USB-A ports (2.1A shared)
Compact design for space saving
Surge protected
This Masterplug 2m 4 Socket 13A plus 2x USB-A Ports Extension Lead allows you to plug four items safely into one socket. With the additional benefit of two USB-A sockets (2.1A shared) , this product protects against the damaging effects of surges and spikes. Elegantly designed, with a polished black finish, it is ideal for the family home due to its space saving design.


Cable Length: 2m
Weght: 420g
Dimensions: (HxWxL) 115x68x60mm

See full description
Specifications for 2m 4 Socket 13A Plus 2x Usb-A Ports Extension Lead Black - SRGDSU42PB
  • Weight
    420g
  • Number of Sockets
    4
  • Cable Length
    2m
  • Colour
    Black
  • Product Type
    Extension Lead

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome