50m 4-Socket 13A Heavy Duty Extension Lead Cable Reel - OLU50134SL-PX

Order Code: ZT3378163S

£79.99 Inc VAT (20%)


Description

MASTERPLUG SKU: LUC012 Barcode: 5015056526539 MPN: OLU50134SL-PX

Features
4 x 13 Amp sockets
Safety thermal cut-out
Power on/off switch with LED indicator
Easy wind handle
Robust open reel with shuttered sockets
The Masterplug 50m 4-Socket 13A Heavy Duty Extension Lead Cable Reel is designed for home, garden and heavy duty applications. Designed and engineered for longevity, the plastic drum provides reliable protection when in use, transported or stored. This cable reel provides four shuttered sockets, power switch, LED indicator, highly visible green cable and has a built-in safety thermal cut-out for protection against overloading when fully reeled.

See full description
Specifications for 50m 4-Socket 13A Heavy Duty Extension Lead Cable Reel - OLU50134SL-PX
  • Current Rating
    13A
  • Product Type
    Extension Lead Cable Reel
  • Length
    50m
  • Material
    Plastic
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome