5m Energy Cube 13A 3m Hanging Chain
0
1

5m Energy Cube 13A 3m Hanging Chain

Order Code: ZT1027482XCopy

£33.99 Inc VAT (20%)


Description

A height adjusting cube with suspension facility. Housing made of impact resistant plastic. Equipped with suspension hooks for tools. 6 way.

Maximum storing capacity 3120W 13A 1.5mm2 core. 5m cable. 3m galvanised steel hanging chain.

Specifications for 5m Energy Cube 13A 3m Hanging Chain
  • Type
    Cable Reel
  • Cable Length
    5m
  • Socket Type
    13A 3 Pin
  • Workplace Application
    Garage & Workshop
    Industrial
    Maintenance
  • Number of Sockets
    6
  • MFR Part No.
    1151763
  • Overall Diameter
    1.5mm²
  • Housing Type
    Cassette Reel
  • Voltage
    240V
  • Series
    Energy Cube