Cable Reel 240V 13A 4-Socket + 2 USB 5m

Cable Reel 240V 13A 4-Socket + 2 USB 5m

Order Code: ZT5731899SCopy

£42.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£42.990%
5 +£40.416%


Description

STANLEYSXECGK2OHJE Cable Reel with four 240V sockets and two USB sockets (2.1A) Its case designensures the cable is fully protected during transportation and storage.For added safety, the reel is fitted with an LED indicator, overload protection system and a safety reset button. The high visibility, yellow cable is fitted with a standard 240V plug.Specifications:Nominal Voltage: 240V, 50HzMax. Load Unwound: 3, 120W (13A) .Max. Load Fully Wound: 960W (4A) .Socket Type: 4 x 2PE.USB Module: 2 x 2.1A.Cable Length: 5m.Cable Type: H05 VV F 3G1, 25.Ingress Protection: IP20.

See full description
Specifications for Cable Reel 240V 13A 4-Socket + 2 USB 5m
  • Cable Length
    5m
  • Length
    5m
  • Number of Sockets
    4
  • Voltage
    240V
  • Amperage
    13A