HDCC5013-4BL-MP 13A 4 Gang Cable Reel Blue 50m 240V

Order Code: ZT2600822S

£59.99 Inc VAT (20%)


Description

Masterplug HDCC5013-4BL-MP 13A 4 Gang Open Reel Blue 50 Metres 240V The Masterplug HDCC5013-4BL-MP is a robust 50-metre cable reel in blue with four sockets enabling various appliances to be connected at the same time. For safety a thermal cut-out button has been fitted. The 13 amp extension cable can also be easily retracted using the winding handle for added convenience. This tough, robust design is practical with a strong steel frame that allows the reel to stand up. Features: Four sockets Easily retracts with handle Strong robust stand Thermal cutout protection Specification: Cable length: 50m Fuse: 13A

See full description
Specifications for HDCC5013-4BL-MP 13A 4 Gang Cable Reel Blue 50m 240V
  • Product Type
    Cable Reel
  • Cable Length
    50m
  • Number of Sockets
    4
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome