Industrial Cable Reel 25m 230V 16A

Industrial Cable Reel 25m 230V 16A

Order Code: ZT3929824SCopy

£69.99 Inc VAT (20%)


Description

Tough, impact-resistant 16A 2-way cable reel with steel A-frame for a solid, stable base. Thermal overload protection prevents overheating. 25m VDE approved 1.5mm² 3-core cable and 2 x sockets.

Specifications for Industrial Cable Reel 25m 230V 16A
  • Current Rating
    16A
  • Frame Material
    Steel
  • Product Type
    Cable Reels
  • Cable Length
    25m
  • Voltage
    230V