LDCC2513-4BL-MP 13A 4 Gang Cable Reel Blue 25m 240V

Order Code: ZT2600846S

£37.99 Inc VAT (20%)


Description

The Masterplug LDCC2513-4BL-MP is a robust 25M cable reel with 4 sockets The 13 amp extension cable can also be easily retracted using the wind handle for added convenience. This tough, robust design is practical with a strong steel frame allowing the reel to stand up. Features: Easily retracts with handle 4 sockets Strong robust stand Thermal cutout protection Specification: Cable length: 25m Fuse: 13A

Specifications for LDCC2513-4BL-MP 13A 4 Gang Cable Reel Blue 25m 240V
  • Number of Sockets
    4
  • Product Type
    Cable Reel
  • Cable Length
    25m
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome