Open Metal Drum Cable Reel 240V 13A 4-Socket + 2 USB 25m

Open Metal Drum Cable Reel 240V 13A 4-Socket + 2 USB 25m

Order Code: ZT5731926SCopy

£91.99 Inc VAT (20%)


Description

ThisSTANLEY Open Metal Drum Cable Reel has the followingspecifications:Nominal Voltage: 240V, 50Hz.Max. Load Unwound: 3, 120W (13A) .Max. Load Fully Wound: 960W (4A) .Socket Type: 4 x 2PE.USB Module: 2 x 2.1A.Cable Length: 25m.Cable Type:H05 VV F 3G1, 25.Ingress Protection: IP20.

Specifications for Open Metal Drum Cable Reel 240V 13A 4-Socket + 2 USB 25m
  • Amperage
    13A
  • Cable Length
    25m
  • Number of Sockets
    4
  • Voltage
    240V
  • Length
    25m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome