3-Gang Powerboard with Foldable Hook 3m

3-Gang Powerboard with Foldable Hook 3m

Order Code: ZT5731913SCopy

£31.99 Inc VAT (20%)


Description

STANLEY 3-Gang Powerboard with Foldable Hookfor easy attachment from ladders, scaffolds or ground points. The hookfolds back for easy storage.It has a durable construction with bumpers for added protection. The high visibility, yellow cable increases job site safety. Fitted with strain relief on cable exit to protect from stress and breaking.Specifications:Current: 13 Amp.Voltage: 240V.

Specifications for 3-Gang Powerboard with Foldable Hook 3m
  • Voltage
    240V
    240V
  • Number of Sockets
    3
  • Cable Length
    3m
    3m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome