Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Connect Unit Unswitched FSD Flex Outlet 13A Bronze White Insert
By Electrium
Order Code:
ZT5103401S
Copy
£23.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/connect-unit-unswitched-fsd-flex-outlet-13a-bronze-white-insert/p/ZT5103401S
Add to quotation
View all Faceplates & Mounting Plates
Description
Electrium CONNECT UNIT UNSWTCHD FSD FLEX OUTLT 13A BRONZE WHI INSRT Raised Decorative (MT) 4836/BZ
Specifications
Specifications for Connect Unit Unswitched FSD Flex Outlet 13A Bronze White Insert
Surface Protection
Lacquered
Overall Height
86mm
Finish
Matt
Minimum Depth of Back Box
25mm
Recess Depth
19mm
Connection Type
Screwed terminal
Assembly
Control element
Overall Width
86mm
Mounting Method
Surface mounted
Colour
Bronze
Overall Depth
25mm
Material
Metal
Type of Fastening
Screw mounting
IP Rating
IP2X