Control Switch 1 Gang DP Neon 32A Painted White White Insert

Control Switch 1 Gang DP Neon 32A Painted White White Insert

Order Code: ZT4987320SCopy

£71.99 Inc VAT (20%)
£74.994% off


Description

GET CONTROL SWITCH 1 GANG DP NEON 32A PAINTED WHITE WHITE INSERT Ultimate Flat Plate (8B) GU4231WPW

Specifications for Control Switch 1 Gang DP Neon 32A Painted White White Insert
  • Overall Height
    88mm
  • Overall Width
    88mm
  • Overall Depth
    41mm
  • Number of Gangs
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome