Control Switch 1 Gang DP Neon and white Insert 50A Bronze

Control Switch 1 Gang DP Neon and white Insert 50A Bronze

Order Code: ZT5093164SCopy

£42.99 Inc VAT (20%)


Description

Electrium CONTROL SWITCH 1 GANG DP NEON&WHITE INSERT 50A BRONZE Raised Decorative (MT) 4512/3BZ

Specifications for Control Switch 1 Gang DP Neon and white Insert 50A Bronze
  • Minimum Depth of Back Box
    47mm
  • Assembly
    Control element
  • Surface Protection
    Lacquered
  • Wiring System
    2-pole switch
  • Overall Width
    86mm
  • Overall Height
    146mm
  • Number of Gangs
    1
  • Mounting Method
    Flush mounted
  • Type of Fastening
    Screw mounting
  • Colour
    Bronze
  • Method of Operation
    Rocker
  • Material
    Metal
  • Connection Type
    Screwed terminal
  • Finish
    Matt
  • Function Lighting
    Illuminated (on)
  • IP Rating
    IP2X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome