Control Switch 2 Gang DP Neon 50A Painted White White Insert

Control Switch 2 Gang DP Neon 50A Painted White White Insert

Order Code: ZT4981577SCopy

£81.99 Inc VAT (20%)
£85.994.5% off


Description

GET CONTROL SWITCH 2 GANG DP NEON 50A PAINTED WHITE WHITE INSERT Ultimate Flat Plate (8B) GU4221WPW

Specifications for Control Switch 2 Gang DP Neon 50A Painted White White Insert
  • Number of Gangs
    2.0
  • Overall Width
    88.0mm
  • Overall Depth
    47.0mm
  • Overall Height
    148.0mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome