Grid Plate 1 Gang 1 Module Euro Mocha Bronze

Grid Plate 1 Gang 1 Module Euro Mocha Bronze

Order Code: ZT5071653SCopy

£11.29 Inc VAT (20%)


Description

GET GRID PLATE 1 GANG 1 MODULE EURO MOCHA BRONZE Lisse Screwless Deco (8I) GGBL8050MB

Specifications for Grid Plate 1 Gang 1 Module Euro Mocha Bronze
  • Number of Gangs
    1
  • Height
    87mm
  • Width
    87mm
  • Depth
    11mm
  • Number of Units Vertical
    1
  • Number of Units Horizontal
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome