Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Grid Plate 1 Gang 1 Module Euro Satin Brass
By GET
Order Code:
ZT5071520S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 +
£12.47
4%
1
Add to basket
Get it in
15-17
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/grid-plate-1-gang-1-module-euro-satin-brass/p/ZT5071520S
Add to quotation
View all Faceplates & Mounting Plates
Description
GET GRID PLATE 1 GANG 1 MODULE EURO SATIN BRASS Lisse Screwless Deco (8O) GGBL8050SB
Tags:
#BulkDiscount
Specifications
Specifications for Grid Plate 1 Gang 1 Module Euro Satin Brass
Height
87mm
Width
87mm
Number of Gangs
1
Depth
11mm
Number of Units Horizontal
1
Number of Units Vertical
1