Grid Plate 1 Gang 2 Module Euro Satin Brass

Grid Plate 1 Gang 2 Module Euro Satin Brass

Order Code: ZT5071590S

£13.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.390%
5 +£12.457%


Description

GET GRID PLATE 1 GANG 2 MODULE EURO SATIN BRASS Lisse Screwless Deco (8I) GGBL8060SB

Specifications for Grid Plate 1 Gang 2 Module Euro Satin Brass
  • Depth
    11mm
  • Number of Gangs
    2
  • Width
    87mm
  • Height
    87mm
  • Number of Units Horizontal
    2
  • Number of Units Vertical
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome