Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Grid Plate 2 Gang 4 Module Euro Stainless Steel
By GET
Order Code:
ZT5071861S
Copy
£20.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
20.49
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/grid-plate-2-gang-4-module-euro-stainless-steel/p/ZT5071861S
Add to quotation
View all Faceplates & Mounting Plates
Description
GET GRID PLATE 2 GANG 4 MODULE EURO STAINLESS STEEL Lisse Screwless Deco (8I) GGBL8080SS
Specifications
Specifications for Grid Plate 2 Gang 4 Module Euro Stainless Steel
Height
87.0mm
Width
148.0mm
Depth
11.0mm
Number of Gangs
4.0
Number of Units Horizontal
4.0
Number of Units Vertical
1.0