Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Grid Plate 4 Gang 146 x 86mm Polished Stainless Steel Flat Plate - 8514/PSS
By Electrium
Order Code:
ZT4978616S
£18.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£18.99
0%
5 +
£18.04
5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
18.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/grid-plate-4-gang-146-x-86mm-polished-stainless-steel-flat-plate-8514-pss/p/ZT4978616S
Add to quotation
View all Faceplates & Mounting Plates
Description
Electrium GRID PLT 4 GANG 146X86MM PLSHD STNLSS STL FLAT PLT Flatplate Decorative (P2) 8514/PSS
Tags:
#BulkDiscount
Specifications
Specifications for Grid Plate 4 Gang 146 x 86mm Polished Stainless Steel Flat Plate - 8514/PSS
Finish
Glossy
Material
Metal
Stainless Steel
Height
86mm
Width
146mm
Type of Fastening
Screw mounting
Number of Gangs
1
Depth
1.5mm
Colour
Silver
IP Rating
IP2X
IK Rating
IK02
Mounting Direction
Horizontal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome