Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Grid Plate 4 Gang 146 x 86mm Stainless Steel Flat Plate - 8514/SS
By Electrium
Order Code:
ZT4978609S
£18.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£18.99
0%
5 +
£18.04
5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
18.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/grid-plate-4-gang-146-x-86mm-stainless-steel-flat-plate-8514-ss/p/ZT4978609S
Add to quotation
View all Faceplates & Mounting Plates
Description
Electrium GRID PLATE 4 GANG 146X86MM STAINLESS STEEL FLAT PLATE Flatplate Decorative (P1) 8514/SS
Tags:
#BulkDiscount
Specifications
Specifications for Grid Plate 4 Gang 146 x 86mm Stainless Steel Flat Plate - 8514/SS
Finish
Matt
Number of Gangs
1
Depth
1.5mm
Colour
Silver
Surface Protection
Brushed
Height
86mm
Material
Stainless Steel
Metal
Width
146mm
Type of Fastening
Screw mounting
Mounting Direction
Horizontal
IP Rating
IP2X
IK Rating
IK02
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome