Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Faceplates & Mounting Plates
Grid Plate 6 Gang 146 x 146mm Polished Brass Flat Plate - 8516/PB
By Electrium
Order Code:
ZT4978852S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/electrical-and-lighting/faceplates-and-mounting-plates/grid-plate-6-gang-146-x-146mm-polished-brass-flat-plate-8516-pb/p/ZT4978852S
Add to quotation
View all Faceplates & Mounting Plates
Description
Electrium GRID PLATE 6 GANG 146X146MM POLISHED BRASS FLAT PLATE Flatplate Decorative (P3) 8516/PB
Specifications
Specifications for Grid Plate 6 Gang 146 x 146mm Polished Brass Flat Plate - 8516/PB
Number of Gangs
1
Finish
Glossy
Surface Protection
Lacquered
Type of Fastening
Screw mounting
Material
Metal
Colour
Brass
IP Rating
IP2X
IK Rating
IK02
Mounting Direction
Vertical
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome