Grid Plate 6 Gang 148 x 148mm Highly Polished Chrome Screwless Low Professional - 7516/HPC

Order Code: ZT4978636S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.995%


Description

Electrium GRID PLT 6 GANG 148X148MM HIGHLY PLSHD CHR SCRWLS LOW PROF Screwless Low Profile Decorative (P2) 7516/HPC

Specifications for Grid Plate 6 Gang 148 x 148mm Highly Polished Chrome Screwless Low Professional - 7516/HPC
  • Colour
    Chrome
  • Type of Fastening
    Engage (snap)
  • Number of Gangs
    1
  • Material
    Metal
  • Finish
    Glossy
  • Depth
    3mm
  • IK Rating
    IK02
  • IP Rating
    IP2X
  • Mounting Direction
    Vertical

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome