Knightsbridge 5A Unswitched Round Socket Module 50 X 50mm - White - NET5AWH

Knightsbridge 5A Unswitched Round Socket Module 50 X 50mm - White - NET5AWH

Order Code: ZT3331949SCopy

£17.99 Inc VAT (20%)


Description

Knightsbridge 5A unswitched round socket module 50 x 50mm - white - NET5AWH | Description: Power outlet suitable for use with euro-module faceplates.

- 50 x 50mm
- 5A rated
- Unswitched
- Certified to BS 546 | Features: Finish: White, Material: ABS, IP Rating: IP20, Height (cm) : 5, Width (cm) : 5, Weight (kg) : 0.038, Recess Depth (cm) : 2.6

See full description
Specifications for Knightsbridge 5A Unswitched Round Socket Module 50 X 50mm - White - NET5AWH
  • Product Type
    Round Socket Module
  • Material
    ABS
  • Finish
    White
  • IP Rating
    IP20
  • Dimensions
    50 x 50mm