Plate Switch 2 Gang 2 Way Black Insert 10A x Stainless Steel

Plate Switch 2 Gang 2 Way Black Insert 10A x Stainless Steel

Order Code: ZT5067968S

£15.99 Inc VAT (20%)


Description

GET PLATE SWITCH 2 GANG 2 WAY BLACK INSERT 10AX STAINLESS STEEL Lisse Screwless Deco (F7) GGBL1022BSS

Specifications for Plate Switch 2 Gang 2 Way Black Insert 10A x Stainless Steel
  • Overall Height
    87mm
  • Number of Gangs
    2
  • Overall Depth
    25mm
  • Overall Width
    87mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome